Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap, Taper, 4
Mfr # 1135400
Zoro # G7519872
product price: $52.49
/ea
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.697"
- Tap Thread Size 7/8"-9
- Tap Material High Speed Steel
- Tap Chamfer Taper
- Number of Flutes 4
Product Information
- Brand Osg
- MFR # 1135400
- Zoro # G7519872
- Country of Origin Mexico
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.697" |
Tap Thread Size | 7/8"-9 |
Tap Size | 7/8" |
Tap Dimension Type | Inch |
Overall Length | 4-11/16" |
Pitch Diameter Limit | H4 |
Thread Length | 2-7/32" |
Thread Size | 7/8"-9 |
Shank Length | 2 5/32 in |
55% Thread Drill Size | 51/64 in |
65% Thread Drill Size | 25/32 in |
Tap Length Standard | ANSI |
75% Thread Drill Size | 19.50 mm |
Square Size | 0.5220 in |
Size | 7/8 |
Description
Straight Flute Tap, Thread Size 7/8 In.-9, UNC, Taper, Overall Length 4 21/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 5/8 in, 75 Percent Thread Drill Size 19.50 mm, Thread Limit H4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Digimatic Caliper 300Mm (500-153-30)
- IRWIN Locking C-Clamp, Steel, 1-1/2" D Throat (IRHT82587)
- RIDGID Compound Leverage Wrench, Alloy steels, 5 (S-4A)
- PROTO 3/4 in Drive, 1-7/8" Torx(R) SAE Socket, 12 Points (J5560)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1120101)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1608707)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1105200808)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (3146703)
- OSG Straight Flute Hand Tap, Taper, 4 (641)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1972800)
- WIDIA Straight Flute Hand Tap , 9/16"-12 , Plug , 4 Flutes, UNC (11637)
- Osg Straight Flute 4-Flute Taps