Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap, Taper, 4
Mfr # 1122700
Zoro # G7610136
product price: $18.85
/ea
$18.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 1/2"-20
- Shank Dia. 0.367"
- Tap Chamfer Taper
- Tap Material High Speed Steel
- Number of Flutes 4
Product Information
- Brand Osg
- MFR # 1122700
- Zoro # G7610136
- Country of Origin Mexico
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 1/2"-20 |
Shank Dia. | 0.367" |
Tap Size | 1/2" |
Tap Dimension Type | Inch |
Overall Length | 3-3/8" |
Pitch Diameter Limit | H3 |
Thread Length | 1-21/32" |
75% Thread Drill Size | 11.40 mm |
Square Size | 0.2740 in |
Thread Size | 1/2"-20 |
Tap Length Standard | ANSI |
65% Thread Drill Size | 11.60 mm |
55% Thread Drill Size | 11.80 mm |
Shank Length | 1 17/32 in |
Size | 1/2 |
Description
Straight Flute Tap, Thread Size 1/2 In.-20, UNF, Taper, Overall Length 3 11/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/8 in, 75 Percent Thread Drill Size 11.40 mm, Thread Limit H3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, Plug 2 Flutes (1630001)
- ROTHENBERGER Deburr Tool, Pencil, Shank 1/8 In, 6 In L (21660)
- WILLIAMS Williams Side Cutters, Linesman, 8-1/2" (PL-208)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Jobber Length Drill Chicago-Latrobe 150DH-TN TiN HSS RHS/RHC 9/64 (53902)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1121900)
- OSG Straight Flute Hand Tap, Taper, 4 (1110000)
- OSG Straight Flute Hand Tap, Plug, 4 (1971901)
- OSG Straight Flute Hand Tap, Bottoming, 4 (22628)
- OSG Straight Flute Hand Tap , 5/8"-11 , Plug , 4 Flutes, UNC (1734400)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (882)
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C62056)
- Osg Taps