Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap, Taper, 4
Mfr # 1120600
Zoro # G0655767
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/16"-18
- Shank Dia. 0.318"
- Tap Material High Speed Steel
- Tap Chamfer Taper
- Number of Flutes 4
Product Information
- Brand Osg
- MFR # 1120600
- Zoro # G0655767
- Country of Origin Mexico
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 5/16"-18 |
Shank Dia. | 0.318" |
Tap Size | 5/16" |
Tap Dimension Type | Inch |
Overall Length | 2-23/32" |
Pitch Diameter Limit | H3 |
Thread Length | 1-1/8" |
55% Thread Drill Size | I |
65% Thread Drill Size | 17/64 in |
75% Thread Drill Size | F |
Tap Length Standard | ANSI |
Shank Length | 1 3/8 in |
Square Size | 0.2380 in |
Thread Size | 5/16"-18 |
Size | 5/16 |
Description
Straight Flute Tap, Thread Size 5/16 In.-18, UNC, Taper, Overall Length 2 23/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 13/16 in, 75 Percent Thread Drill Size F, Thread Limit H3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN451.1-40-25-3/8X16-55 Rubber Bumper Stainless, Threaded Studs (451.1-40-25-3/8-55)
- DAVIES Ball Knob, 1/2-13 Thread Size, 1.84"L, Blind Tap (0055CY)
- KRAFT TOOL Replacement Roller, Shaft, 36" (CC954)
- RIDGID Auger, T201A Straight 5/8 Flex (62067)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1122200)
- OSG Straight Flute Hand Tap, Taper 4 Flutes (1122401)
- OSG Straight Flute Hand Tap, Taper 4 Flutes (1120601)
- OSG Straight Flute Hand Tap, Taper, 4 (1025401)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1136208)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1608607)
- OSG Straight Flute Hand Tap, Plug, 4 (1975800)
- Osg Taps