Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap, Taper, 4
Mfr # 1024800
Zoro # G7459706
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #10-24
- Shank Dia. 0.194"
- Tap Chamfer Taper
- Tap Material High Speed Steel
- Number of Flutes 4
Product Information
- Brand Osg
- MFR # 1024800
- Zoro # G7459706
- Country of Origin Brazil
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | #10-24 |
Shank Dia. | 0.194" |
Tap Size | #10 |
Tap Dimension Type | Inch |
Overall Length | 2-3/8" |
Thread Length | 7/8" |
Pitch Diameter Limit | H3 |
75% Thread Drill Size | #25 |
Square Size | 0.1510 in |
55% Thread Drill Size | #21 |
Shank Length | 1 5/16 in |
Tap Length Standard | ANSI |
65% Thread Drill Size | #23 |
Thread Size | #10-24 |
Size | #10 |
Description
Straight Flute Tap, Thread Size #10-24, UNC, Taper, Overall Length 2 11/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 9/16 in, 75 Percent Thread Drill Size #25, Thread Limit H3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (14799)
- PROTO 550S Series Side Cabinet, 6 Drawer, Red/Gray, Steel, 19 in W x 25-1/4 in D x 34 in H (J551934-6SG-SC)
- KODIAK CUTTING TOOLS .1940 Carbide Reamer Decimal Size (5459553)
- DRILL AMERICA HSS Spiral Point Tap, M20-2.5, 3 Flutes (DWTG20X2.5)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1123600)
- OSG Straight Flute Hand Tap, Plug, 4 Flutes (1604307)
- OSG Straight Flute Hand Tap Modified Bottoming, 4 Flutes (3110408)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1140800)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (12605000)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1660900)
- OSG Straight Flute Hand Tap, Plug, 4 (1663300)
- Osg Taps