Shop All Straight Flute 3-Flute Taps
Osg
Straight Flute Hand Tap, Taper 3 Flutes
Mfr # 1970000
Zoro # G2769947
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M3-0.50
- Shank Dia. 3.58mm
- Tap Chamfer Taper
- Tap Dimension Type Metric
- Number of Flutes 3
Product Information
- Brand Osg
- MFR # 1970000
- Zoro # G2769947
- Country of Origin Brazil
- Category Straight Flute 3-Flute Taps
Dimensions
Tap Thread Size | M3-0.50 |
Shank Dia. | 3.58mm |
Tap Dimension Type | Metric |
Tap Size | M3 |
Overall Length | 49.00mm |
Thread Length | 16.00mm |
Pitch Diameter Limit | D3 |
55% Thread Drill Size | #37 |
75% Thread Drill Size | 2.50 mm |
Shank Length | 30.00 mm |
Thread Size | M3x0.5 |
65% Thread Drill Size | #38 |
Square Size | 2.79 mm |
Tap Length Standard | ANSI |
Size | M3 |
Description
Straight Flute Tap, Thread Size M3x0.5, Metric Coarse, Taper, Overall Length 49.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 7.00 mm, 75 Percent Thread Drill Size 2.50 mm, Thread Limit D3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Pipe Tap, 1-1/4"-11-1/2, Taper, 5 Flutes, NPTF (1313301)
- DEWALT Cordless Stud and Joist Drill Kit, 60V (DCD471X1)
- MIDWEST TOOL & CUTLERY Bulldog Aviation Snip (MWT-6716B)
- ULTRA-DEX USA Indexable Boring Bar, S24U MTFNR4, 14 in L, High Speed Steel, Triangle Insert Shape (S24U MTFNR4)
- OSG Straight Flute Hand Tap , 1/4"-20 , Plug , 3 Flutes, UNC (1170101)
- OSG Straight Flute Hand Tap Bottoming, 3 Flutes (1972600)
- OSG Straight Flute Hand Tap Taper, 3 Flutes (1012700)
- OSG Straight Flute Hand Tap, Bottoming 3 Flutes (1012300)
- OSG Straight Flute Hand Tap Modified Bottoming, 3 Flutes (12800600)
- OSG Straight Flute Hand Tap Plug, 3 Flutes (2495103)
- WIDIA Straight Flute Hand Tap Plug, 3 Flutes (15464)
- Osg Straight Flute 3-Flute Taps