Shop All Straight Flute 3-Flute Taps
Osg
Straight Flute Hand Tap Taper, 3 Flutes
Mfr # 1003600
Zoro # G2772318
original price:
$6.69
10% off
$5.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 0.141"
- Tap Thread Size #6-32
- Tap Chamfer Taper
- Number of Flutes 3
- Tap Dimension Type Inch
Product Information
- Brand Osg
- MFR # 1003600
- Zoro # G2772318
- Country of Origin Brazil
- Category Straight Flute 3-Flute Taps
Dimensions
Shank Dia. | 0.141" |
Tap Thread Size | #6-32 |
Tap Dimension Type | Inch |
Tap Size | #6 |
Overall Length | 2" |
Thread Length | 11/16" |
Pitch Diameter Limit | H1 |
Square Size | 0.1090 in |
Thread Size | #6-32 |
65% Thread Drill Size | #34 |
Tap Length Standard | ANSI |
Shank Length | 1 3/16 in |
75% Thread Drill Size | #34 |
55% Thread Drill Size | #32 |
Size | #6 |
Description
Straight Flute Tap, Thread Size #6-32, UNC, Taper, Overall Length 2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 7/16 in, 75 Percent Thread Drill Size #34, Thread Limit H1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP-TN TiN HSS-CO 5%-M35 RHS/RHC 11/64 (47637)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP-TN TiN HSS-CO 5%-M35 RHS/RHC 19/64 (47603)
- KNIPEX 8 1/4 in End Cutting Plier Uninsulated (50 00 210)
- ZORO SELECT Ball Lock Pin, L-Handle, 1/4" Pin Dia. (LBL-SS3104)
- OSG Straight Flute Hand Tap, Plug, 3 (1171305)
- OSG Straight Flute Hand Tap Bottoming, 3 Flutes (2493603)
- OSG Straight Flute Hand Tap, Plug 3 Flutes (1806600)
- OSG Straight Flute Hand Tap, Plug, 3 Flutes (22605)
- OSG Straight Flute Hand Tap, Plug, 3 Flutes (1172200)
- OSG Straight Flute Hand Tap, Taper, 3 (511)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 3 (330045)
- Osg Taps