Shop All Straight Flute 3-Flute Taps
Osg
Straight Flute Hand Tap, Taper, 3
Mfr # 1013900
Zoro # G2771679
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 0.141"
- Tap Thread Size #6-40
- Tap Chamfer Taper
- Tap Dimension Type Inch
- Number of Flutes 3
Product Information
- Brand Osg
- MFR # 1013900
- Zoro # G2771679
- Country of Origin Brazil
- Category Straight Flute 3-Flute Taps
Dimensions
Shank Dia. | 0.141" |
Tap Thread Size | #6-40 |
Tap Dimension Type | Inch |
Tap Size | #6 |
Overall Length | 2" |
Thread Length | 11/16" |
Pitch Diameter Limit | H2 |
Thread Size | #6-40 |
Tap Length Standard | ANSI |
Shank Length | 1 3/16 in |
75% Thread Drill Size | #32 |
Square Size | 0.1090 in |
65% Thread Drill Size | #32 |
55% Thread Drill Size | #31 |
Size | #6 |
Description
Straight Flute Tap, Thread Size #6-40, UNF, Taper, Overall Length 2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 7/16 in, 75 Percent Thread Drill Size #32, Thread Limit H2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 6 in Needle Nose Plier, Side Cutter Multi-Component Grip Handle (08 22 145 T BKA)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 21/64 (44221)
- PROTO Combination Wrench, Head 7/8", Full Polish (J1228S)
- OLFA Snap-off Utility Blade, 18mm W, PK5 (LH-20B)
- OSG Straight Flute Hand Tap, Plug, 3 (1011000)
- OSG Straight Flute Hand Tap Bottoming, 3 Flutes (6013300)
- OSG Straight Flute Hand Tap Bottoming, 3 Flutes (2402403)
- OSG Straight Flute Hand Tap Bottoming, 3 Flutes (22801)
- OSG Straight Flute Hand Tap, Bottoming 3 Flutes (1172600)
- OSG Straight Flute Hand Tap, Plug, 3 Flutes (1745500)
- CLE-LINE Straight Flute Hand Tap, Taper 3 Flutes (C62009)
- Osg Taps