Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap, Plug, 4 Flutes
Mfr # 3144803
Zoro # G2769317
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #6-32
- Shank Dia. 0.141"
- Tap Chamfer Plug
- Tap Material Cobalt
- Number of Flutes 4
Product Information
- Brand Osg
- MFR # 3144803
- Zoro # G2769317
- Country of Origin Japan
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | #6-32 |
Shank Dia. | 0.141" |
Tap Size | #6 |
Tap Dimension Type | Inch |
Overall Length | 2" |
Pitch Diameter Limit | Not Rated |
Thread Length | 11/16" |
Shank Length | 1 5/16 in |
75% Thread Drill Size | #36 |
Thread Size | #6-32 |
55% Thread Drill Size | #32 |
Square Size | 0.1090 in |
65% Thread Drill Size | #34 |
Size | #6 |
Description
Straight Flute Tap, Thread Size #6-32, UNS, Plug, Overall Length 2 in, Cobalt, Black Oxide, Right Hand, Thread Length 5/16 in, 75 Percent Thread Drill Size #36, Thread Limit 2B+, Class of Fit 2B+
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLICE Utility Blade, General Purpose, PK4 (10408)
- VEGA Phillips Acr 1 Insert Bit x 1" Tin (125P1CR-TI)
- MAHR Digital Caliper, 0.01mm Res., SPC Output (4103013)
- MITUTOYO Micrometer Stand (156-101-10)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1140800)
- OSG Straight Flute Hand Tap, Taper, 4 (1110008)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1120108)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1136200)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1121301)
- OSG Straight Flute Hand Tap, Plug, 4 (3146803)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1014900)
- Osg Straight Flute 4-Flute Taps