Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap, Plug 4 Flutes
Mfr # 2495303
Zoro # G9295456
product price: $23.89
/ea
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 8.10mm
- Tap Thread Size M10-1.25
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Product Information
- Brand Osg
- MFR # 2495303
- Zoro # G9295456
- Country of Origin Mexico
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 8.10mm |
Tap Thread Size | M10-1.25 |
Tap Size | M10 |
Tap Dimension Type | Metric |
Overall Length | 74.00mm |
Pitch Diameter Limit | D5 |
Thread Length | 32.00mm |
Square Size | 7.26 mm |
65% Thread Drill Size | 8.90 mm |
75% Thread Drill Size | 11/32 in |
Shank Length | 42.00 mm |
Thread Size | M10x1.25 |
55% Thread Drill Size | 9.10 mm |
Size | M10 |
Description
Straight Flute Tap, Thread Size M10x1.25, Metric Fine, Plug, Overall Length 74.00 mm, High Speed Steel, Black Oxide, Right Hand, Thread Length 18.00 mm, 75 Percent Thread Drill Size 11/32 in, Thread Limit D5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 1-1/16 in. X 3 in. 12,000-Series Annular Cutter (3-12234)
- ESTWING 28-Compartment Bucket Organizer (94767)
- WESTWARD 3/8 in Drive Impact Socket 1/2 in Size 6 pt Standard Depth, Black Oxide (4LYH9)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, #10, 24-56 TPI (SPTM138LA)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1608707)
- OSG Straight Flute Hand Tap, Plug, 4 (662)
- OSG Straight Flute Hand Tap, Taper 4 Flutes (1138700)
- OSG Straight Flute Hand Tap, Plug, 4 (1872)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1973401)
- OSG Straight Flute Hand Tap, Plug, 4 (1120701)
- WIDIA Straight Flute Hand Tap, Taper 4 Flutes (11608)
- Osg Taps