Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap Plug, 4 Flutes
Mfr # 2407903
Zoro # G9295142
original price:
$23.38
17% off
new price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/2"-20
- Shank Dia. 0.367"
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Product Information
- Brand Osg
- MFR # 2407903
- Zoro # G9295142
- Country of Origin Mexico
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 1/2"-20 |
Shank Dia. | 0.367" |
Tap Size | 1/2" |
Tap Dimension Type | Inch |
Overall Length | 3-3/8" |
Thread Length | 1-21/32" |
Pitch Diameter Limit | H3 |
75% Thread Drill Size | 11.40 mm |
Thread Size | 1/2"-20 |
Shank Length | 1 7/16 in |
55% Thread Drill Size | 11.80 mm |
Square Size | 0.2700 in |
65% Thread Drill Size | 11.60 mm |
Size | 1/2 |
Description
Straight Flute Tap, Thread Size 1/2 In.-20, UNF, Plug, Overall Length 3 11/32 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 7/8 in, 75 Percent Thread Drill Size 11.40 mm, Thread Limit H3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Fluted Knob, 1/4-20 Thread Size, 0.89"L, Blind Tap, HR Phenolic (2850)
- INNOVATIVE COMPONENTS T Handle Lock Pin, 2, 3/8, SS (GL6X2000T----X0)
- STARRETT Band Saw Blade, 12 ft. 10" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99577-12-10)
- BESSEY Spindle Clamps, .95lb. (KT5-1CP)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1121701)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1120400)
- OSG Straight Flute Hand Tap, Taper, 4 (1014808)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1136200)
- OSG Straight Flute Hand Tap, Plug, 4 (1124001)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1120500)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (15285)
- Osg Straight Flute 4-Flute Taps