Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap, Plug 4 Flutes
Mfr # 1971601
Zoro # G9298335
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 9.70mm
- Tap Thread Size M10-1.50
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Product Information
- Brand Osg
- MFR # 1971601
- Zoro # G9298335
- Country of Origin Mexico
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 9.70mm |
Tap Thread Size | M10-1.50 |
Tap Size | M10 |
Tap Dimension Type | Metric |
Overall Length | 74.00mm |
Pitch Diameter Limit | D6 |
Thread Length | 32.00mm |
65% Thread Drill Size | 11/32 in |
Square Size | 7.26 mm |
55% Thread Drill Size | 8.90 mm |
Tap Length Standard | ANSI |
75% Thread Drill Size | 8.50 mm |
Shank Length | 39.00 mm |
Thread Size | M10x1.5 |
Size | M10 |
Description
Straight Flute Tap, Thread Size M10x1.5, Metric Coarse, Plug, Overall Length 74.00 mm, High Speed Steel, Black Oxide, Right Hand, Thread Length 22.00 mm, 75 Percent Thread Drill Size 8.50 mm, Thread Limit D6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DASCO PRO Cold Chisel, 5/8" Tip x 6-3/4" L (406)
- PERFORMANCE TOOL 33Mm Front Wheel Drive Axle Nut Socket, W80553 (W80553)
- CHICAGO-LATROBE Screw Machine Drill Bit, F Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50835)
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 4-1/4 (MHSTK68)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1603407)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1121201)
- OSG Straight Flute Hand Tap, Plug, 4 (1734100)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1120700)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (741)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1123800)
- CLE-LINE Straight Flute Hand Tap , 3/4"-10 , Plug , 2 Flutes, UNC (C62086)
- Osg Taps