Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap Plug, 4 Flutes
Mfr # 1971600
Zoro # G3701433
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M10-1.50
- Shank Dia. 9.68mm
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Product Information
- Brand Osg
- MFR # 1971600
- Zoro # G3701433
- Country of Origin Mexico
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M10-1.50 |
Shank Dia. | 9.68mm |
Tap Size | M10 |
Tap Dimension Type | Metric |
Overall Length | 2-15/16" |
Thread Length | 32.00mm |
Pitch Diameter Limit | D10 |
65% Thread Drill Size | 11/32 in |
75% Thread Drill Size | 8.50 mm |
Square Size | 7.26 mm |
Thread Size | M10x1.5 |
55% Thread Drill Size | 8.90 mm |
Tap Length Standard | ANSI |
Shank Length | 39.00 mm |
Size | M10 |
Description
Straight Flute Tap, Thread Size M10x1.5, Metric Coarse, Plug, Overall Length 74.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 22.00 mm, 75 Percent Thread Drill Size 8.50 mm, Thread Limit D6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/8" x 50' Inner Core Coupling Cable w/ RUST GUARD Plating (48-53-2773)
- GREENFIELD THREADING Spiral Point Tap, 5/16"-18, Plug, UNC, 3 Flutes, Bright (357322)
- OSG Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (1311200)
- MALCO MSHXL14IS 1/4 in. Extra Long Magnetic Impact Hex Chuck Driver (MSHXL14IS)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1739600)
- OSG Straight Flute Hand Tap, Taper 4 Flutes (1120601)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1973401)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1121300)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1971800)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1661100)
- OSG Straight Flute Hand Tap Modified Bottoming, 4 Flutes (12801500)
- Osg Taps