Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap Plug, 4 Flutes
Mfr # 1970400
Zoro # G3730045
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 4.27mm
- Tap Thread Size M4-0.70
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Product Information
- Brand Osg
- MFR # 1970400
- Zoro # G3730045
- Country of Origin Brazil
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 4.27mm |
Tap Thread Size | M4-0.70 |
Tap Size | M4 |
Tap Dimension Type | Metric |
Overall Length | 2-1/8" |
Thread Length | 19.05mm |
Pitch Diameter Limit | D4 |
Tap Length Standard | ANSI |
Square Size | 3.33 mm |
Thread Size | M4x0.7 |
65% Thread Drill Size | 3.40 mm |
55% Thread Drill Size | 3.50 mm |
Shank Length | 30.00 mm |
75% Thread Drill Size | 3.30 mm |
Size | M4 |
Description
Straight Flute Tap, Thread Size M4x0.7, Metric Coarse, Plug, Overall Length 54.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 10.00 mm, 75 Percent Thread Drill Size 3.30 mm, Thread Limit D4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Elite Series Blue Steel Pool, 18"x4 (CFE738BL)
- WESTWARD Putty Knife, Flexible, 8", Polypropylene (13A705)
- IRWIN ProPliers Groove Joint Pliers, 12" (2078512)
- GRAY TOOLS 1-13/16" Strike-free Leverage Wrench, 45° Offset Head (66658)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1973800)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1143800)
- OSG Straight Flute Hand Tap, Taper, 4 (1135400)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1122901)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1680700)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1142300)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 (C54617)
- Osg Taps