Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap, Plug 4 Flutes
Mfr # 1739600
Zoro # G3724831
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 7/16"-14
- Shank Dia. 0.323"
- Tap Material Cobalt
- Tap Chamfer Plug
- Number of Flutes 4
Product Information
- Brand Osg
- MFR # 1739600
- Zoro # G3724831
- Country of Origin Mexico
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 7/16"-14 |
Shank Dia. | 0.323" |
Tap Size | 7/16" |
Tap Dimension Type | Inch |
Overall Length | 3-5/32" |
Thread Length | 1-7/16" |
Pitch Diameter Limit | H3 |
65% Thread Drill Size | V |
Tap Length Standard | ANSI |
Square Size | 0.2420 in |
Thread Size | 7/16"-14 |
75% Thread Drill Size | U |
Shank Length | 1 11/16 in |
55% Thread Drill Size | W |
Size | 7/16 |
Description
Straight Flute Tap, Thread Size 7/16 In.-14, UNC, Plug, Overall Length 3 1/8 in, Cobalt, Bright (Uncoated), Right Hand, Thread Length 1 3/8 in, 75 Percent Thread Drill Size U, Thread Limit H3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Serrated Jaw, 4 in. (GGS_50176)
- OSG Spiral Point Tap, Plug, 3 (1983800)
- CLEVELAND Chucking Reamer, 13/64" Size, HSS, Spiral (C29601)
- DRILL AMERICA 1/4"x3/8" HSS 4 Flute Single End Center Cutting End Mill (DWCF308-CC)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (3144203)
- OSG Straight Flute Hand Tap , M14-1.25 , Plug , 4 Flutes, Metric Fine (1974900)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1603007)
- OSG Straight Flute Hand Tap Modified Bottoming, 4 Flutes (8330061)
- OSG Straight Flute Hand Tap, Bottoming, 4 (12601000)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (6016500)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (19184)
- Osg Taps