Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap, Plug, 4 Flutes
Mfr # 1680900
Zoro # G9298134
original price:
$33.05
7% off
$30.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 1/2"-28
- Tap Chamfer Plug
- Number of Flutes 4
- Tap Thread Type UNEF
- Thread Direction Right Hand
Product Information
- Brand Osg
- MFR # 1680900
- Zoro # G9298134
- Country of Origin Brazil
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 1/2"-28 |
Shank Dia. | 0.367" |
Tap Dimension Type | Inch |
Overall Length | 3-3/8" |
Thread Length | 1-21/32" |
Pitch Diameter Limit | H3 |
Tap Size | 1/2" |
Square Size | 0.2750 in |
Shank Length | 1 17/32 in |
Thread Size | 1/2"-28 |
Size | 1/2 |
Description
Straight Flute Tap, Thread Size 1/2 In.-28, UNEF, Plug, Overall Length 3 11/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/8 in, Thread Limit H3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide End Mill, 4in, CEM14BXL2 (CEM14BXL2)
- VIKING #51 Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08800)
- DRILL AMERICA .80mm HSS Jobber Length Drill Bit (DWDMM.80)
- STARRETT Band Saw Blade, 7 ft. 9-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-07-09-1/2)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1975901)
- OSG Straight Flute Hand Tap, Taper, 4 (1123300)
- OSG Straight Flute Hand Tap, Taper, 4 (1123000)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1973401)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1124000)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1124008)
- WIDIA Straight Flute Hand Tap, Plug, 4 (19236)
- Osg Taps