Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap Plug, 4 Flutes
Mfr # 1680100
Zoro # G2769980
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.255"
- Tap Thread Size 1/4"-32
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Product Information
- Brand Osg
- MFR # 1680100
- Zoro # G2769980
- Country of Origin Brazil
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.255" |
Tap Thread Size | 1/4"-32 |
Tap Size | 1/4" |
Tap Dimension Type | Inch |
Overall Length | 2-1/2" |
Pitch Diameter Limit | H3 |
Thread Length | 1" |
Square Size | 0.1910 in |
Thread Size | 1/4"-32 |
Shank Length | 1 5/16 in |
Size | 1/4 |
Description
Straight Flute Tap, Thread Size 1/4 In.-32, UNEF, Plug, Overall Length 2 1/2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 11/16 in, Thread Limit H3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Power Bit, Power, Single End, Hex Shank (IWAF36TX20)
- WESTWARD Bag/Tote, Tool Bag, Black, Polyester, 22 Pockets (32PJ38)
- DRILL AMERICA 35/64" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Cutting Direction: Right Hand (D/A3F35/64)
- DRILL AMERICA #10-32 13/16" OD HSS Round Adjustable Die (DWTH1316-1032)
- OSG Straight Flute Hand Tap , M7-1.00 , Plug , 4 Flutes, Metric Coarse (1973100)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (3145803)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1608707)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1660300)
- OSG Straight Flute Hand Tap, Bottoming, 4 Flutes (1690200)
- OSG Straight Flute Hand Tap, Plug, 4 (1120701)
- CLE-LINE Straight Flute Hand Tap , 7/16"-20 , Taper , 4 Flutes, UNF (C62057)
- Osg Straight Flute 4-Flute Taps