Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap, Plug 4 Flutes
Mfr # 1650900
Zoro # G3596722
product price: $6.19
/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #10-24
- Shank Dia. 0.194"
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Product Information
- Brand Osg
- MFR # 1650900
- Zoro # G3596722
- Country of Origin Brazil
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | #10-24 |
Shank Dia. | 0.194" |
Tap Size | #10 |
Tap Dimension Type | Inch |
Overall Length | 2-3/8" |
Thread Length | 7/8" |
Pitch Diameter Limit | H3 |
65% Thread Drill Size | #23 |
Tap Length Standard | ANSI |
Shank Length | 1 7/32 in |
75% Thread Drill Size | #25 |
55% Thread Drill Size | #21 |
Thread Size | #10-24 |
Square Size | 0.1510 in |
Size | #10 |
Description
Straight Flute Tap, Thread Size #10-24, UNS, Plug, Overall Length 2 11/32 in, High Speed Steel, Bright (Uncoated), Left Hand, Thread Length 11/16 in, 75 Percent Thread Drill Size #25, Thread Limit H3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Digital Indicator, IP42, with SPC Output (543-732B)
- TITAN BIT DRIVER 90 DEGREE (TL16235)
- GREY PNEUMATIC SKT SET 1/4" DR 14PC HEX DRIVER IM (GP9298HC)
- STABILA MAGNETIC LEVEL 24""3VIAL (38624)
- OSG Straight Flute Hand Tap, Plug, 4 (1872)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1734000)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1660400)
- OSG Straight Flute Hand Tap, Plug, 4 (1971301)
- OSG Straight Flute Hand Tap, Plug, 4 (1971900)
- OSG Straight Flute Hand Tap, Bottoming, 4 Flutes (1125008)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (305087)
- Osg Taps