Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap Plug, 4 Flutes
Mfr # 1603907
Zoro # G9295623
product price: $28.89
/ea
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/8"-11
- Shank Dia. 0.480"
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Product Information
- Brand Osg
- MFR # 1603907
- Zoro # G9295623
- Country of Origin Mexico
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 5/8"-11 |
Shank Dia. | 0.480" |
Tap Size | 5/8" |
Tap Dimension Type | Inch |
Overall Length | 3-13/16" |
Pitch Diameter Limit | H3 |
Thread Length | 1-13/16" |
65% Thread Drill Size | 13.90 mm |
Shank Length | 1 25/32 in |
Thread Size | 5/8"-11 |
55% Thread Drill Size | 14.20 mm |
75% Thread Drill Size | 13.60 mm |
Tap Length Standard | ANSI |
Square Size | 0.3600 in |
Size | 5/8 |
Description
Straight Flute Tap, Thread Size 5/8 In.-11, UNC, Plug, Overall Length 3 25/32 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 1 3/8 in, 75 Percent Thread Drill Size 13.60 mm, Thread Limit H3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Pool Trowel, Swedish SS, 6" Shank, 14x3" (CF329PF)
- OLFA Utility Knife Utility, 2 in L (TK-4Y)
- IRWIN PLIERS 6"" SLIP JOINT IRW (2078406)
- SLIDE SLEDGE Tie Rod/Ball Joint Separator Set, 4 Pcs (213519)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1971401)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1063200)
- OSG Straight Flute Hand Tap, Taper 4 Flutes (1121500)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1971601)
- OSG Straight Flute Hand Tap, Plug, 4 (1971900)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1004208)
- WIDIA Straight Flute Hand Tap Modified Bottoming, 4 Flutes (GT41)
- Osg Straight Flute 4-Flute Taps