Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap, Plug, 4 Flutes
Mfr # 1590308
Zoro # G9665941
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.255"
- Tap Thread Size 1/4"-28
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Product Information
- Brand Osg
- MFR # 1590308
- Zoro # G9665941
- Country of Origin Mexico
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.255" |
Tap Thread Size | 1/4"-28 |
Tap Size | 1/4" |
Tap Dimension Type | Inch |
Overall Length | 2-1/2" |
Pitch Diameter Limit | Not Rated |
Thread Length | 1" |
75% Thread Drill Size | 5.45 mm |
Shank Length | 1 5/16 in |
65% Thread Drill Size | 7/32 in |
55% Thread Drill Size | 5.70 mm |
Thread Size | 1/4"-28 |
Square Size | 0.1910 in |
Tap Length Standard | ANSI |
Size | 1/4 |
Description
Straight Flute Tap, Thread Size 1/4 In.-28, UNF, Plug, Overall Length 2 1/2 in, High Speed Steel, TiCN, Right Hand, Thread Length 11/16 in, 75 Percent Thread Drill Size 5.45 mm, Thread Limit H10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Scale Level (58AAA231)
- GREY PNEUMATIC SOC 5/8 1/2D IMP HEX (2920F)
- TOUGHBUILT 3pc Handyman Tool Belt Set (TB-CT-111CP)
- KEO Drill/Countersink, #4, 5/16in dia., RH, TiN (10410-TIN)
- OSG Straight Flute Hand Tap, Taper, 4 (1024200)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1660900)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1604707)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1602207)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1680800)
- OSG Straight Flute Hand Tap, Plug, 4 (3146803)
- WIDIA Straight Flute Hand Tap, Plug, 4 (14830)
- Osg Taps