Shop All Extension Taps
Osg
Straight Flute Hand Tap, Plug 4 Flutes
Mfr # 1293801
Zoro # G9299744
original price:
$161.71
6% off
new price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/4"-10
- Tap Chamfer Plug
- Number of Flutes 4
- Thread Direction Right Hand
- Overall Length 12 in
Product Information
- Brand Osg
- MFR # 1293801
- Zoro # G9299744
- Country of Origin Mexico
- Category Extension Taps
Dimensions
Tap Thread Size | 3/4"-10 |
Overall Length | 12 in |
Tap Size | 3/4" |
Thread Length | 2 in |
Shank Dia. | 3/4 in |
75% Thread Drill Size | 16.50 mm |
Thread Size | 3/4"-10 |
65% Thread Drill Size | 16.90 mm |
Square Size | 0.5680 in |
Tap Length Standard | ANSI |
Shank Length | 9 13/64 in |
55% Thread Drill Size | 17.20 mm |
Size | 3/4 |
Description
Extension Tap, Thread Size 3/4 In.-10, UNC, Overall Length 12 in, High Speed Steel, Black Oxide, Right Hand, 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 3/8"Dr Metric 13mm Flex Head, Crow Foot Flare Nut Socket, Chrome (D008763)
- TESA BROWN & SHARPE Contact Point, Steel, 1/2 x 0.080 In (599-7049)
- CHICAGO-LATROBE Screw Machine Drill Bit, #5 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50860)
- MAKITA 4.0 Ah 18V Battery (MKBL1840B)
- OSG Spiral Point Tap, 3/8"-24, Plug, UNF, 3 Flutes (1295801)
- OSG Spiral Point Tap, 1/4"-20, Plug, UNC, 2 Flutes (1295001)
- OSG Spiral Point Tap, Plug 3 Flutes (1653502508)
- OSG Straight Flute Hand Tap, 3/8"-16, Plug, 4 Flutes, UNC (1290801)
- OSG Spiral Flute Tap, 5/8"-11, Bottoming, UNC, 4 Flutes, Bright (1299300)
- OSG Spiral Point Tap, 5/16"-18, Plug, UNC, 2 Flutes (1295200)
- ZORO SELECT Spiral Point Tap, 5/8"-11, Plug, UNC, 3 Flutes (16307)
- Osg Extension Taps