Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap, Plug, 4 Flutes
Mfr # 1142
Zoro # G9298746
original price:
$57.52
23% off
$44.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 12.50mm
- Tap Thread Size M16-1.00
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Product Information
- Brand Osg
- MFR # 1142
- Zoro # G9298746
- Country of Origin Japan
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 12.50mm |
Tap Thread Size | M16-1.00 |
Tap Size | M16 |
Tap Dimension Type | Metric |
Overall Length | 75.00mm |
Pitch Diameter Limit | Not Rated |
Thread Length | 30.00mm |
Thread Size | M16x1 |
Tap Length Standard | JIS |
Square Size | 10.00 mm |
Shank Length | 45.00 mm |
Size | M16 |
Description
Straight Flute Tap, Thread Size M16x1, JIS, Plug, Overall Length 95.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 30.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Ball Knob, 1/4-20 Thread Size, 1.50"L, Blind Tap (0025AN)
- MECHANICS TIME SAVER 1/4 in. Drive Black Hex Bit Holder (588)
- POWERBUILT 32 Oz Rubber Mallet (940195)
- DRILL AMERICA 10-24 HSS Machine and Fraction Hand Tap Set (T/A54332)
- OSG Straight Flute Hand Tap, Plug, 4 (1123401)
- OSG Straight Flute Hand Tap, Bottoming, 4 (993)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1681200)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1603907)
- OSG Straight Flute Hand Tap, Plug, 4 Flutes (1015208)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1025200)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (19251)
- Osg Taps