Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap, Plug, 4 Flutes
Mfr # 1125200
Zoro # G2672494
product price: $47.29
/ea
$47.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.590"
- Tap Thread Size 3/4"-16
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Product Information
- Brand Osg
- MFR # 1125200
- Zoro # G2672494
- Country of Origin Mexico
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.590" |
Tap Thread Size | 3/4"-16 |
Tap Size | 3/4" |
Tap Dimension Type | Inch |
Overall Length | 4-1/4" |
Pitch Diameter Limit | H3 |
Thread Length | 2" |
Thread Size | 3/4"-16 |
75% Thread Drill Size | 17.50 mm |
65% Thread Drill Size | 17.70 mm |
Tap Length Standard | ANSI |
55% Thread Drill Size | 17.90 mm |
Square Size | 0.4420 in |
Shank Length | 2 in |
Size | 3/4 |
Description
Straight Flute Tap, Thread Size 3/4 In.-16, UNF, Plug, Overall Length 4 1/4 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/2 in, 75 Percent Thread Drill Size 17.50 mm, Thread Limit H3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Spiral Point Tap, Plug 2 Flutes (330102)
- RAZOR-BACK Floor Scraper, 14" Flex Head, Industrial (2451600)
- KODIAK CUTTING TOOLS .874 O/U HSS Chucking Reamer Straight Flute Straight Shank (5485194)
- PERFORMANCE TOOL 2 Jaw Gear Puller 5 1/2 X 6 In Gear Puller-2 J, W87125 (W87125)
- OSG Straight Flute Hand Tap, Bottoming, 4 (22644)
- OSG Straight Flute Hand Tap, Plug, 4 (1124901)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (6016500)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1105200508)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1122000)
- OSG Straight Flute Hand Tap , M6-1.00 , Bottoming , 4 Flutes, (1971100)
- VERMONT AMERICAN Straight Flute Hand Tap, Plug 4 Flutes (BPT34F10)
- Osg Straight Flute 4-Flute Taps