Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap Plug, 4 Flutes
Mfr # 1122800
Zoro # G5655526
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/2"-20
- Shank Dia. 0.367"
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Product Information
- Brand Osg
- MFR # 1122800
- Zoro # G5655526
- Country of Origin Mexico
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 1/2"-20 |
Shank Dia. | 0.367" |
Tap Size | 1/2" |
Tap Dimension Type | Inch |
Overall Length | 3-3/8" |
Pitch Diameter Limit | H3 |
Thread Length | 1-21/32" |
75% Thread Drill Size | 11.40 mm |
Shank Length | 1 17/32 in |
65% Thread Drill Size | 11.60 mm |
Square Size | 0.2740 in |
Tap Length Standard | ANSI |
55% Thread Drill Size | 11.80 mm |
Thread Size | 1/2"-20 |
Size | 1/2 |
Description
Straight Flute Tap, Thread Size 1/2 In.-20, UNF, Plug, Overall Length 3 11/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/8 in, 75 Percent Thread Drill Size 11.40 mm, Thread Limit H3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKIL Ugly Wood/Fast, HCS Recip Bld., 9 in. (94100)
- PROTO Output Square Drive for 1ART6, 3/4 In Dr (J6212RD)
- MILWAUKEE TOOL SHOCKWAVE Lineman's 1/2 in. Drive 6mm Hex Bit Socket (49-66-5146)
- WIHA Insulated Tool Set, 5 pc. (32875)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1971500)
- OSG Straight Flute Hand Tap, Plug, 4 Flutes (1142500)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1105600608)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (3145803)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1413)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1122601)
- OSG Straight Flute Hand Tap, Plug, 4 (1120701)
- Osg Taps