Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap Plug, 4 Flutes
Mfr # 1121600
Zoro # G7455061
original price:
$10.75
9% off
new price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.381"
- Tap Thread Size 3/8"-24
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Product Information
- Brand Osg
- MFR # 1121600
- Zoro # G7455061
- Country of Origin Mexico
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.381" |
Tap Thread Size | 3/8"-24 |
Tap Size | 3/8" |
Tap Dimension Type | Inch |
Overall Length | 2-15/16" |
Thread Length | 1-1/4" |
Pitch Diameter Limit | H3 |
Square Size | 0.2850 in |
65% Thread Drill Size | R |
55% Thread Drill Size | 11/32 in |
Thread Size | 3/8"-24 |
Shank Length | 1 1/2 in |
Tap Length Standard | ANSI |
75% Thread Drill Size | 8.50 mm |
Size | 3/8 |
Description
Straight Flute Tap, Thread Size 3/8 In.-24, UNF, Plug, Overall Length 2 29/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 7/8 in, 75 Percent Thread Drill Size 8.50 mm, Thread Limit H3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONCRETE PUMP SUPPLY Clean Out Ball 2'' Hard, 58mm (COBH20)
- DRILL AMERICA 19/32" HSS Reduced Shank Drill Bit 3/8" Shank, Cutting Direction: Right Hand (DWDRSD3/8X19/32)
- DRILL AMERICA .6240 HSS Straight Shank Chucking Reamer (DWRR.6240)
- GEARWRENCH 3/4" Drive 6 Point Deep Impact SAE Socket 1-3/4" (84879)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (12604800)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (12604000)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1112600)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1843)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1602307)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1605007)
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C62052)
- Osg Straight Flute 4-Flute Taps