Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap Plug, 4 Flutes
Mfr # 1120700
Zoro # G2669703
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.318"
- Tap Thread Size 5/16"-18
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Product Information
- Brand Osg
- MFR # 1120700
- Zoro # G2669703
- Country of Origin Mexico
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.318" |
Tap Thread Size | 5/16"-18 |
Tap Size | 5/16" |
Tap Dimension Type | Inch |
Overall Length | 2-23/32" |
Pitch Diameter Limit | H3 |
Thread Length | 1-1/8" |
55% Thread Drill Size | I |
Thread Size | 5/16"-18 |
Square Size | 0.2380 in |
Tap Length Standard | ANSI |
65% Thread Drill Size | 17/64 in |
Shank Length | 1 3/8 in |
75% Thread Drill Size | F |
Size | 5/16 |
Description
Straight Flute Tap, Thread Size 5/16 In.-18, UNC, Plug, Overall Length 2 23/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 13/16 in, 75 Percent Thread Drill Size F, Thread Limit H3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 2" x 6" (HMW.2)
- PALMGREN Buffer, 8", 3/4 HP, 115/230V (9682083)
- CUSTOM BLDG PRODUCTS PRE-MIXED GROUT EARTH QT (PMG105QT)
- ZORO SELECT Chucking Reamer, 1 In., 8 Flute, HSS (11V408)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1025300)
- OSG Straight Flute Hand Tap, Taper, 4 (1123000)
- OSG Straight Flute Hand Tap, Plug, 4 Flutes (1590308)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1121701)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1025601)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1608807)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1124908)
- Osg Taps