Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap, Plug, 4 Flutes
Mfr # 1112
Zoro # G9298694
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M16-2.00
- Shank Dia. 12.50mm
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Product Information
- Brand Osg
- MFR # 1112
- Zoro # G9298694
- Country of Origin Japan
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M16-2.00 |
Shank Dia. | 12.50mm |
Tap Size | M16 |
Tap Dimension Type | Metric |
Overall Length | 95.00mm |
Pitch Diameter Limit | Not Rated |
Thread Length | 45.00mm |
65% Thread Drill Size | 9/16 in |
Tap Length Standard | JIS |
Thread Size | M16x2 |
75% Thread Drill Size | 14.00 mm |
Shank Length | 43.00 mm |
55% Thread Drill Size | 14.50 mm |
Square Size | 10.00 mm |
Size | M16 |
Description
Straight Flute Tap, Thread Size M16x2, Metric Coarse, Plug, Overall Length 95.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 32.00 mm, 75 Percent Thread Drill Size 14.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 1/2" drive 12-point short socket 13MM (5413M)
- DRILL AMERICA 39/64"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X39/64)
- ASTRO PNEUMATIC $DIE GRINDER 1/8 PENCIL TYPE (AO218)
- CROWN TOOLS 3-Pieces 7-Inch Shave Hook Set (20178)
- OSG Straight Flute Hand Tap, Plug, 4 (1971301)
- OSG Straight Flute Hand Tap, Bottoming, 4 Flutes (1125700)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1137500)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1123800)
- OSG Straight Flute Hand Tap, Plug, 4 Flutes (1015208)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1025101)
- YG-1 TOOL CO Straight Flute Hand Tap Taper, 4 Flutes (A3443)
- Osg Taps