Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap, Plug, 4
Mfr # 1971901
Zoro # G9298362
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M12-1.75
- Shank Dia. 9.30mm
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Product Information
- Brand Osg
- MFR # 1971901
- Zoro # G9298362
- Country of Origin Mexico
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M12-1.75 |
Shank Dia. | 9.30mm |
Tap Size | M12 |
Tap Dimension Type | Metric |
Overall Length | 86.00mm |
Thread Length | 42.00mm |
Pitch Diameter Limit | D6 |
75% Thread Drill Size | 10.30 mm |
55% Thread Drill Size | 27/64 in |
Thread Size | M12x1.75 |
65% Thread Drill Size | 10.50 mm |
Square Size | 6.98 mm |
Shank Length | 39.00 mm |
Tap Length Standard | ANSI |
Size | M12 |
Description
Straight Flute Tap, Thread Size M12x1.75, Metric Coarse, Plug, Overall Length 85.00 mm, High Speed Steel, Black Oxide, Right Hand, Thread Length 27.00 mm, 75 Percent Thread Drill Size 10.30 mm, Thread Limit D6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/4" HSS Straight Flute Hand Expansion Reamer (DWRRHDE3/4)
- DRILL AMERICA 37/64" x 12" HSS Extra Long Drill Bitwith 1/2" Shank (DWDDL12X37/64X1/2)
- BONDHUS 15 Piece Metric L-Shape Key Set, 17095 (17095)
- LISLE Wire Terminal Tool (56500)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1660900)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1681200)
- OSG Straight Flute Hand Tap, Modified Bottoming, 4 Flutes (3110108)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1971800)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1110200)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1601607)
- OSG Straight Flute Hand Tap, Bottoming, 4 Flutes (1690200)
- Osg Taps