Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap, Plug, 4
Mfr # 1872
Zoro # G9299105
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M30-1.50
- Shank Dia. 23.00mm
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Product Information
- Brand Osg
- MFR # 1872
- Zoro # G9299105
- Country of Origin Japan
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M30-1.50 |
Shank Dia. | 23.00mm |
Tap Size | M30 |
Tap Dimension Type | Metric |
Overall Length | 105.00mm |
Thread Length | 45.00mm |
Pitch Diameter Limit | Not Rated |
Shank Length | 70.00 mm |
Square Size | 17.00 mm |
65% Thread Drill Size | 28.73 mm |
75% Thread Drill Size | 28.54 mm |
Thread Size | M30x1.5 |
Tap Length Standard | JIS |
Size | M30 |
Description
Straight Flute Tap, Thread Size M30x1.5, Metric Fine, Plug, Overall Length 130.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 45.00 mm, 75 Percent Thread Drill Size 28.54 mm, Thread Limit JIS 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/4"-28 Carbon Steel Bottoming Hand Tap (DWTB1/4-28)
- BONDHUS 7 Piece Metric L-Shape Hex Key Set, 16592 (16592)
- PFERD Soft Grip File Handle - For 8"-10" Files - Narrow Shoulder (11145)
- GOLDBLATT Taping Knife, Stainless Steel, 8 in. (G05638)
- OSG Straight Flute Hand Tap, Plug, 4 (1663300)
- OSG Straight Flute Hand Tap, Modified Bottoming 4 Flutes (1105100408)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1602807)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1663600)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (3144203)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1971400)
- CLE-LINE Straight Flute Hand Tap Bottoming, 4 Flutes (C63255)
- Osg Straight Flute 4-Flute Taps