Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap, Plug, 4
Mfr # 1124901
Zoro # G2415786
$43.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 0.590"
- Tap Thread Size 3/4"-10
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Product Information
- Brand Osg
- MFR # 1124901
- Zoro # G2415786
- Country of Origin Mexico
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.590" |
Tap Thread Size | 3/4"-10 |
Tap Size | 3/4" |
Tap Dimension Type | Inch |
Overall Length | 4-1/4" |
Thread Length | 2" |
Pitch Diameter Limit | H3 |
65% Thread Drill Size | 16.90 mm |
Square Size | 0.4420 in |
75% Thread Drill Size | 16.50 mm |
55% Thread Drill Size | 17.20 mm |
Shank Length | 2 in |
Tap Length Standard | ANSI |
Thread Size | 3/4"-10 |
Size | 3/4 |
Description
Straight Flute Tap, Thread Size 3/4 In.-10, UNC, Plug, Overall Length 4 1/4 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 1 1/2 in, 75 Percent Thread Drill Size 16.50 mm, Thread Limit H3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 1/4" SJS™ Die Grinder, 6.6A, Paddle (GD0801C)
- MAYHEW Pin Punch, Black, 1/8 in Tip, 5/16 x 8 in (21500)
- STARRETT Band Saw Blade, 9 ft. 6 in L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal (99192-09-06)
- WRIGHT TOOL Box Wrench 12 Pt Std Double Modified Off (51820)
- OSG Straight Flute Hand Tap, Taper 4 Flutes (1136000)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1651000)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1105500408)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1005910900)
- OSG Straight Flute Hand Tap, Plug, 4 Flutes (1680900)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1122800)
- CLE-LINE Straight Flute Hand Tap, Taper, 4 (C62033)
- Osg Taps