Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap, Plug, 4
Mfr # 1104000
Zoro # G9295833
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/8"-18
- Shank Dia. 0.480"
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Product Information
- Brand Osg
- MFR # 1104000
- Zoro # G9295833
- Country of Origin Mexico
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 5/8"-18 |
Shank Dia. | 0.480" |
Tap Size | 5/8" |
Tap Dimension Type | Inch |
Overall Length | 3-13/16" |
Pitch Diameter Limit | H1 |
Thread Length | 1-13/16" |
Square Size | 0.3590 in |
Tap Length Standard | ANSI |
55% Thread Drill Size | 14.80 mm |
Shank Length | 1 25/32 in |
65% Thread Drill Size | 37/64 in |
75% Thread Drill Size | 14.50 mm |
Thread Size | 5/8"-18 |
Size | 5/8 |
Description
Straight Flute Tap, Thread Size 5/8 In.-18, UNF, Plug, Overall Length 3 25/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 5/16 in, 75 Percent Thread Drill Size 14.50 mm, Thread Limit H1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.2040", #6 (953HS6LS)
- OLSON SAW BLADE SCROLL 3"" 15T CD6 (43001)
- SUPERIOR TILE CUTTER AND TOOLS Grout Float, Synthetic Rubber, 12inLx5inW (ST128)
- AMPCO SAFETY TOOLS 3/4 in Drive, 1-5/8" 6 pt SAE Socket, 6 Points (DW-3/4D1-5/8)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1605007)
- OSG Straight Flute Hand Tap, Plug, 4 (1024300)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1124000)
- OSG Straight Flute Hand Tap, Plug, 4 Flutes (3147803)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1661900)
- OSG Straight Flute Hand Tap Modified Bottoming, 4 Flutes (3110308)
- CLE-LINE Straight Flute Hand Tap Taper, 4 Flutes (C00728)
- Osg Straight Flute 4-Flute Taps