Shop All Straight Flute 3-Flute Taps
Osg
Straight Flute Hand Tap, Plug, 3 Flutes
Mfr # 512
Zoro # G2769518
original price:
$7.95
18% off
new price: $6.49
/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 5.50mm
- Tap Thread Size M5-0.80
- Tap Chamfer Plug
- Number of Flutes 3
- Tap Dimension Type Metric
Product Information
- Brand Osg
- MFR # 512
- Zoro # G2769518
- Country of Origin Japan
- Category Straight Flute 3-Flute Taps
Dimensions
Shank Dia. | 5.50mm |
Tap Thread Size | M5-0.80 |
Tap Dimension Type | Metric |
Tap Size | M5 |
Overall Length | 60.00mm |
Thread Length | 22.00mm |
Pitch Diameter Limit | Not Rated |
Shank Length | 36.00 mm |
Tap Length Standard | JIS |
Thread Size | M5x0.8 |
65% Thread Drill Size | 4.30 mm |
55% Thread Drill Size | 4.40 mm |
75% Thread Drill Size | 4.20 mm |
Square Size | 4.50 mm |
Size | M5 |
Description
Straight Flute Tap, Thread Size M5x0.8, Metric Coarse, Plug, Overall Length 60.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 16.00 mm, 75 Percent Thread Drill Size 4.20 mm, Thread Limit JIS 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 14mm Triple Square Metric Socket, 12 Points (J5414M)
- BON TOOL Bon 12-402 Concrete Chute Scraper (12-402)
- HANSON Left-Hand Mechanics Length Cobalt High Speed Steel Drill Bit - 5/64" (30505)
- FEIN Slugger, Pipe Geo, 1-1/2 X 1 (63134381122)
- OSG Straight Flute Hand Tap, Bottoming, 3 (1019900)
- OSG Straight Flute Hand Tap Plug, 3 Flutes (2402703)
- OSG Straight Flute Hand Tap, Bottoming 3 Flutes (1013800)
- OSG Straight Flute Hand Tap , #5-40 , Plug , Bright , 3 Flutes (6006000)
- OSG Straight Flute Hand Tap, Plug, 3 (6004500)
- OSG Straight Flute Hand Tap, Taper, 3 (1013900)
- WESTWARD Straight Flute Hand Tap Plug, 3 Flutes (2LXG2)
- Osg Straight Flute 3-Flute Taps