Shop All Straight Flute 3-Flute Taps
Osg
Straight Flute Hand Tap, Plug, 3 Flutes
Mfr # 232
Zoro # G9299306
product price: $16.95
/ea
$16.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M2-0.40
- Shank Dia. 3.00mm
- Tap Chamfer Plug
- Number of Flutes 3
- Tap Dimension Type Metric
Product Information
- Brand Osg
- MFR # 232
- Zoro # G9299306
- Country of Origin Japan
- Category Straight Flute 3-Flute Taps
Dimensions
Tap Thread Size | M2-0.40 |
Shank Dia. | 3.00mm |
Tap Dimension Type | Metric |
Tap Size | M2 |
Overall Length | 40.00mm |
Thread Length | 15.00mm |
Pitch Diameter Limit | Not Rated |
Square Size | 2.50 mm |
75% Thread Drill Size | 1.60 mm |
65% Thread Drill Size | 1.65 mm |
Shank Length | 28.00 mm |
55% Thread Drill Size | #51 |
Tap Length Standard | JIS |
Thread Size | M2x0.4 |
Size | M2 |
Description
Straight Flute Tap, Thread Size M2x0.4, Metric Coarse, Plug, Overall Length 40.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 8.00 mm, 75 Percent Thread Drill Size 1.60 mm, Thread Limit JIS 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, 3/32 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50803)
- MASON INDUSTRIES Neoprene Floor Mount Vibration Isolator - 3-7/8"L x 2-5/16"W x 1-7/8"H Red (ND-B-Red)
- CMT 5" Saw Blade, Stabilizers, 2pcs. (299.102.00)
- STEELMAX 7-1/4", TCT Blade, Thin Steel (SM-BL-07-5-TS)
- OSG Straight Flute Hand Tap, Bottoming, 3 (1011100)
- OSG Straight Flute Hand Tap Plug, 3 Flutes (1023700)
- OSG Straight Flute Hand Tap, Bottoming, 3 (6010300)
- OSG Straight Flute Hand Tap Bottoming, 3 Flutes (6013300)
- OSG Straight Flute Hand Tap, Taper 3 Flutes (451)
- OSG Straight Flute Hand Tap, Bottoming, 3 (453)
- OSG Straight Flute Hand Tap, Plug 3 Flutes (1181300)
- Osg Straight Flute 3-Flute Taps