Shop All Straight Flute 3-Flute Taps
Osg
Straight Flute Hand Tap Plug, 3 Flutes
Mfr # 22611
Zoro # G2769700
Sold in multiples of 2 for $19.10
$19.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 5.00mm
- Tap Thread Size M4-0.70
- Tap Chamfer Plug
- Tap Dimension Type Metric
- Number of Flutes 3
Product Information
- Brand Osg
- MFR # 22611
- Zoro # G2769700
- Country of Origin Japan
- Category Straight Flute 3-Flute Taps
Dimensions
Shank Dia. | 5.00mm |
Tap Thread Size | M4-0.70 |
Tap Dimension Type | Metric |
Tap Size | M4 |
Overall Length | 52.00mm |
Pitch Diameter Limit | Not Rated |
Thread Length | 20.00mm |
Tap Length Standard | JIS |
75% Thread Drill Size | 3.30 mm |
Square Size | 4.00 mm |
55% Thread Drill Size | 3.50 mm |
Shank Length | 31.00 mm |
65% Thread Drill Size | 3.40 mm |
Thread Size | M4x0.7 |
Size | M4 |
Description
Straight Flute Tap, Thread Size M4x0.7, Metric Coarse, Plug, Overall Length 52.00 mm, High Speed Steel, Black Oxide, Right Hand, Thread Length 13.00 mm, 75 Percent Thread Drill Size 3.30 mm, Thread Limit JIS 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON 10" Mill Single Cut Bastard File with Ergonomic Handle (21701HNN)
- LENOX Hole Saw (LXAH3414)
- AMSCOPE 4 1/2 in. Straight Narrow Point Cross Locking Tweezers (TW-423)
- KESON 30 ft Tape Measures, 1 3/16 in Blade (PG1830WIDEV)
- OSG Straight Flute Hand Tap, Plug 3 Flutes (1014000)
- OSG Straight Flute Hand Tap, Plug, 3 Flutes (6006600)
- OSG Straight Flute Hand Tap, Bottoming, 3 (2410603)
- OSG Straight Flute Hand Tap Modified Bottoming, 3 Flutes (24010)
- OSG Straight Flute Hand Tap Bottoming, 3 Flutes (1972600)
- OSG Straight Flute Hand Tap Bottoming, 3 Flutes (1972601)
- OSG Straight Flute Hand Tap, Bottoming, 3 (1811500)
- Osg Taps