Shop All Straight Flute 3-Flute Taps
Osg
Straight Flute Hand Tap, Plug 3 Flutes
Mfr # 1970101
Zoro # G2769938
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M3-0.50
- Shank Dia. 3.58mm
- Tap Chamfer Plug
- Number of Flutes 3
- Tap Dimension Type Metric
Product Information
- Brand Osg
- MFR # 1970101
- Zoro # G2769938
- Country of Origin Brazil
- Category Straight Flute 3-Flute Taps
Dimensions
Tap Thread Size | M3-0.50 |
Shank Dia. | 3.58mm |
Tap Dimension Type | Metric |
Tap Size | M3 |
Overall Length | 49.00mm |
Thread Length | 16.00mm |
Pitch Diameter Limit | D3 |
65% Thread Drill Size | #38 |
Thread Size | M3x0.5 |
Shank Length | 30.00 mm |
55% Thread Drill Size | #37 |
Square Size | 2.79 mm |
Tap Length Standard | ANSI |
75% Thread Drill Size | 2.50 mm |
Size | M3 |
Description
Straight Flute Tap, Thread Size M3x0.5, Metric Coarse, Plug, Overall Length 49.00 mm, High Speed Steel, Black Oxide, Right Hand, Thread Length 7.00 mm, 75 Percent Thread Drill Size 2.50 mm, Thread Limit D3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HECK INDUSTRIES Mill Beveler, 4 HP, 110V (4000)
- DRILL AMERICA 5/16"-18 Carbon Steel Taper Hand Tap (DWTT5/16-18)
- MARTOR Secumax Rapid (594.03)
- KESON Chalk Line, White, 100 ft., For 6XGL1 (RL100)
- OSG Straight Flute Hand Tap, Bottoming, 3 (1046100)
- OSG Straight Flute Hand Tap Bottoming, 3 Flutes (1171400)
- OSG Straight Flute Hand Tap, Bottoming, 3 (1012301)
- OSG Straight Flute Hand Tap, Bottoming 3 Flutes (1012608)
- OSG Straight Flute Hand Tap, Plug, 3 Flutes (1171601)
- OSG Straight Flute Hand Tap, Plug, 3 Flutes (1172200)
- OSG Straight Flute Hand Tap, Plug 3 Flutes (1170700)
- Osg Taps