Shop All Straight Flute 3-Flute Taps
Osg
Straight Flute Hand Tap, Plug 3 Flutes
Mfr # 1181300
Zoro # G9665442
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.381"
- Tap Thread Size 3/8"-16
- Tap Chamfer Plug
- Tap Dimension Type Inch
- Number of Flutes 3
Product Information
- Brand Osg
- MFR # 1181300
- Zoro # G9665442
- Country of Origin Brazil
- Category Straight Flute 3-Flute Taps
Dimensions
Shank Dia. | 0.381" |
Tap Thread Size | 3/8"-16 |
Tap Dimension Type | Inch |
Tap Size | 3/8" |
Overall Length | 2-15/16" |
Pitch Diameter Limit | H5 |
Thread Length | 1-1/4" |
55% Thread Drill Size | 8.40 mm |
Shank Length | 1 1/2 in |
75% Thread Drill Size | 5/16 in |
Square Size | 0.2860 in |
Tap Length Standard | ANSI |
Thread Size | 3/8"-16 |
65% Thread Drill Size | P |
Size | 3/8 |
Description
Straight Flute Tap, Thread Size 3/8 In.-16, UNC, Plug, Overall Length 2 29/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 7/8 in, 75 Percent Thread Drill Size 5/16 in, Thread Limit H5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Round End Magnesium Hand Fl, 16" x 3-1/4 (CF076)
- EAZYPOWER Drill/Countersink, 9/64 in., Tapered (30177)
- MAKITA Magnetic, Nut Driver Set, 3pcs. (A-97265)
- BONDHUS 1/4" ProHold Hex Bit, 6" Length - With 3/8" Dr Socket (43512)
- OSG Straight Flute Hand Tap, Bottoming 3 Flutes (2401603)
- OSG Straight Flute Hand Tap Bottoming, 3 Flutes (1171400)
- OSG Straight Flute Hand Tap, Bottoming 3 Flutes (1105400108)
- OSG Straight Flute Hand Tap Bottoming, 3 Flutes (2402403)
- OSG Straight Flute Hand Tap, Taper, 3 (1013900)
- OSG Straight Flute Hand Tap, Bottoming, 3 (6002700)
- OSG Straight Flute Hand Tap, Bottoming, 3 (1811500)
- Osg Straight Flute 3-Flute Taps