Shop All Straight Flute 3-Flute Taps
Osg
Straight Flute Hand Tap Plug, 3 Flutes
Mfr # 1171600
Zoro # G9665485
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.381"
- Tap Thread Size 3/8"-24
- Tap Chamfer Plug
- Number of Flutes 3
- Tap Dimension Type Inch
Product Information
- Brand Osg
- MFR # 1171600
- Zoro # G9665485
- Country of Origin Brazil
- Category Straight Flute 3-Flute Taps
Dimensions
Shank Dia. | 0.381" |
Tap Thread Size | 3/8"-24 |
Tap Dimension Type | Inch |
Tap Size | 3/8" |
Overall Length | 2-15/16" |
Pitch Diameter Limit | H3 |
Thread Length | 1-1/4" |
Shank Length | 1 1/2 in |
Thread Size | 3/8"-24 |
75% Thread Drill Size | 8.50 mm |
Square Size | 0.2860 in |
Tap Length Standard | ANSI |
55% Thread Drill Size | 11/32 in |
65% Thread Drill Size | R |
Size | 3/8" |
Description
Straight Flute Tap, Thread Size 3/8 In.-24, UNF, Plug, Overall Length 2 29/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 7/8 in, 75 Percent Thread Drill Size 8.50 mm, Thread Limit H3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPIRE LEVEL 8" x 12" Steel Square (100)
- GEARWRENCH 1/4" Drive Hex Bit Metric Socket 6mm (80166)
- RIDGID Motor Assembly (70447)
- WRIGHT TOOL Box Wrench 12 Pt Std Double Modified Off (51011MM)
- OSG Straight Flute Hand Tap Plug, 3 Flutes (2495103)
- OSG Straight Flute Hand Tap, Bottoming, 3 (2410603)
- OSG Straight Flute Hand Tap, Plug 3 Flutes (1972201)
- OSG Straight Flute Hand Tap, Plug, 3 (1972500)
- OSG Straight Flute Hand Tap Plug, 3 Flutes (1171300)
- OSG Straight Flute Hand Tap, Bottoming 3 Flutes (1972300)
- OSG Straight Flute Hand Tap, Bottoming, 3 Flutes (1812100)
- Osg Taps