Shop All Straight Flute 3-Flute Taps
Osg
Straight Flute Hand Tap, Plug 3 Flutes
Mfr # 1170700
Zoro # G2770586
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.318"
- Tap Thread Size 5/16"-18
- Tap Chamfer Plug
- Number of Flutes 3
- Tap Dimension Type Inch
Product Information
- Brand Osg
- MFR # 1170700
- Zoro # G2770586
- Country of Origin Brazil
- Category Straight Flute 3-Flute Taps
Dimensions
Shank Dia. | 0.318" |
Tap Thread Size | 5/16"-18 |
Tap Dimension Type | Inch |
Tap Size | 5/16" |
Overall Length | 2-23/32" |
Pitch Diameter Limit | H3 |
Thread Length | 1-1/8" |
65% Thread Drill Size | 17/64 in |
Square Size | 0.2380 in |
Tap Length Standard | ANSI |
Thread Size | 5/16"-18 |
55% Thread Drill Size | I |
Shank Length | 1 3/8 in |
75% Thread Drill Size | F |
Size | 5/16 |
Description
Straight Flute Tap, Thread Size 5/16 In.-18, UNC, Plug, Overall Length 2 23/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 13/16 in, 75 Percent Thread Drill Size F, Thread Limit H3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Slotted ScrewDr Large Erg Handle Square (9136)
- LLAMBRICH USA Keyed Micro Drill Chuck 0.156" Cap., 0JT Mount Size, SS (CY-04 J0)
- MILWAUKEE TOOL 23/64" Thunderbolt Titanium Coated Drill Bit (48-89-2220)
- PROTO Combination Wrench, SAE, 7/16in Size (J1214BASD)
- OSG Straight Flute Hand Tap , 1/4"-20 , Plug , 3 Flutes, UNC (1170101)
- OSG Straight Flute Hand Tap, Plug 3 Flutes (1013700)
- OSG Straight Flute Hand Tap Plug, 3 Flutes (1172800)
- OSG Straight Flute Hand Tap, Bottoming, 3 (1019900)
- OSG Straight Flute Hand Tap, Bottoming, 3 (1011100)
- OSG Straight Flute Hand Tap, Plug, 3 (1171305)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 3 Flutes (326539)
- Osg Taps