Shop All Straight Flute 3-Flute Taps
Osg
Straight Flute Hand Tap, Plug, 3 Flutes
Mfr # 1012208
Zoro # G2772038
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.141"
- Tap Thread Size #4-40
- Tap Chamfer Plug
- Tap Dimension Type Inch
- Number of Flutes 3
Product Information
- Brand Osg
- MFR # 1012208
- Zoro # G2772038
- Country of Origin Mexico
- Category Straight Flute 3-Flute Taps
Dimensions
Shank Dia. | 0.141" |
Tap Thread Size | #4-40 |
Tap Dimension Type | Inch |
Tap Size | #4 |
Overall Length | 1-7/8" |
Thread Length | 9/16" |
Pitch Diameter Limit | H2 |
Tap Length Standard | ANSI |
Shank Length | 1 3/16 in |
Square Size | 0.1090 in |
65% Thread Drill Size | 2.30 mm |
55% Thread Drill Size | 3/32 in |
Thread Size | #4-40 |
75% Thread Drill Size | 2.20 mm |
Size | #4 |
Description
Straight Flute Tap, Thread Size #4-40, UNC, Plug, Overall Length 1 27/32 in, High Speed Steel, TiCN, Right Hand, Thread Length 5/16 in, 75 Percent Thread Drill Size 2.20 mm, Thread Limit H2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m15x1 HSS Metric Hand Tap (DWTSMT15X1)
- CHICAGO-LATROBE Screw Machine Drill Bit, 1/2 in Size, 135 Degrees Point Angle, High Speed Steel, TiN Finish (48232)
- WRIGHT TOOL Comb Wrench 2.0 12 Pt Metric (41111)
- AVK Thread Adaption Kit, 6-32, UNC, 4 pcs. (AKPT632TAK)
- OSG Straight Flute Hand Tap Bottoming, 3 Flutes (1970201)
- OSG Straight Flute Hand Tap, Plug, 3 Flutes (512)
- OSG Straight Flute Hand Tap Bottoming, 3 Flutes (1650200)
- OSG Straight Flute Hand Tap, Plug 3 Flutes (1181300)
- OSG Straight Flute Hand Tap, Bottoming, 3 (2410603)
- OSG Straight Flute Hand Tap, Plug 3 Flutes (1012200)
- OSG Straight Flute Hand Tap, Plug 3 Flutes (6010200)
- Osg Straight Flute 3-Flute Taps