Shop All Straight Flute 3-Flute Taps
Osg
Straight Flute Hand Tap, Plug 3 Flutes
Mfr # 1012205
Zoro # G2772047
product price: $7.95
/ea
Sold in multiples of 2 for $15.90
$15.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #4-40
- Shank Dia. 0.141"
- Tap Chamfer Plug
- Number of Flutes 3
- Tap Dimension Type Inch
Product Information
- Brand Osg
- MFR # 1012205
- Zoro # G2772047
- Country of Origin Mexico
- Category Straight Flute 3-Flute Taps
Dimensions
Tap Thread Size | #4-40 |
Shank Dia. | 0.141" |
Tap Dimension Type | Inch |
Tap Size | #4 |
Overall Length | 1-7/8" |
Pitch Diameter Limit | H2 |
Thread Length | 9/16" |
Tap Length Standard | ANSI |
Shank Length | 1 3/16 in |
Thread Size | #4-40 |
65% Thread Drill Size | 2.30 mm |
75% Thread Drill Size | 2.20 mm |
55% Thread Drill Size | 3/32 in |
Square Size | 0.1090 in |
Size | #4 |
Description
Straight Flute Tap, Thread Size #4-40, UNC, Plug, Overall Length 1 27/32 in, High Speed Steel, TiN, Right Hand, Thread Length 5/16 in, 75 Percent Thread Drill Size 2.20 mm, Thread Limit H2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Swivel Foot Spindle, 5/16-18, 0.56, 2.75 (507206)
- MILWAUKEE TOOL M12 1/4" Hex Driver, M12 CP2.5 Battery (2551-22, 48-11-2425)
- MORTON Stainless Steel Revolving Handle, M10 x 1.5 Thread, 75mm Handle Length (RH-27SS)
- DIABLO SDS-Plus Rebar Cutters Provide One Of Th (DMAPLRC1070)
- OSG Straight Flute Hand Tap, Bottoming, 3 (1019900)
- OSG Straight Flute Hand Tap, Bottoming, 3 Flutes (413)
- OSG Straight Flute Hand Tap, Bottoming, 3 (1013808)
- OSG Straight Flute Hand Tap Bottoming, 3 Flutes (6003300)
- OSG Straight Flute Hand Tap Plug, 3 Flutes (2495203)
- OSG Straight Flute Hand Tap, Taper 3 Flutes (1013600)
- OSG Straight Flute Hand Tap, Bottoming 3 Flutes (513)
- Osg Taps