Shop All Straight Flute 3-Flute Taps
Osg
Straight Flute Hand Tap, Plug 3 Flutes
Mfr # 1012200
Zoro # G9173875
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #4-40
- Shank Dia. 0.141"
- Tap Chamfer Plug
- Number of Flutes 3
- Tap Dimension Type Inch
Product Information
- Brand Osg
- MFR # 1012200
- Zoro # G9173875
- Country of Origin Brazil
- Category Straight Flute 3-Flute Taps
Dimensions
Tap Thread Size | #4-40 |
Shank Dia. | 0.141" |
Tap Dimension Type | Inch |
Tap Size | #4 |
Overall Length | 1-7/8" |
Thread Length | 9/16" |
Pitch Diameter Limit | H2 |
55% Thread Drill Size | 3/32 in |
Thread Size | #4-40 |
65% Thread Drill Size | 2.30 mm |
Square Size | 0.1090 in |
Tap Length Standard | ANSI |
Shank Length | 1 3/16 in |
75% Thread Drill Size | 2.20 mm |
Size | #4 |
Description
Straight Flute Tap, Thread Size #4-40, UNC, Plug, Overall Length 1 27/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 5/16 in, 75 Percent Thread Drill Size 2.20 mm, Thread Limit H2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESCHENBACH OPTIK GMBH Binocular Magnifying Lens, 3x (1645-3)
- DRILL AMERICA 29/64" HSS Polished Jobber Length Drill Bit, Number of Flutes: 2 (DWDP29/64)
- BESSEY Pivot Handle Clamp, 10" Clamping cap. (GZ25PH)
- STARRETT Brass Drive Pin Punch, 1/4 In Tip, 8 In L (B248C)
- OSG Straight Flute Hand Tap Plug, 3 Flutes (1171600)
- OSG Straight Flute Hand Tap, Modified Bottoming 3 Flutes (24014)
- OSG Straight Flute Hand Tap Bottoming, 3 Flutes (1170205)
- OSG Straight Flute Hand Tap, Taper 3 Flutes (391)
- OSG Straight Flute Hand Tap, Bottoming, 3 (1170201)
- OSG Straight Flute Hand Tap, Plug, 3 (2410303)
- OSG Straight Flute Hand Tap Bottoming, 3 Flutes (2402403)
- Osg Straight Flute 3-Flute Taps