Shop All Straight Flute 3-Flute Taps
Osg
Straight Flute Hand Tap, Plug 3 Flutes
Mfr # 1011601
Zoro # G2772141
product price: $9.55
/ea
Sold in multiples of 2 for $19.10
$19.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #3-48
- Shank Dia. 0.141"
- Tap Chamfer Plug
- Tap Dimension Type Inch
- Number of Flutes 3
Product Information
- Brand Osg
- MFR # 1011601
- Zoro # G2772141
- Country of Origin Japan
- Category Straight Flute 3-Flute Taps
Dimensions
Tap Thread Size | #3-48 |
Shank Dia. | 0.141" |
Tap Dimension Type | Inch |
Tap Size | #3 |
Overall Length | 1-13/16" |
Pitch Diameter Limit | H2 |
Thread Length | 1/2" |
55% Thread Drill Size | 2.12 mm |
75% Thread Drill Size | 2.00 mm |
65% Thread Drill Size | #46 |
Tap Length Standard | ANSI |
Thread Size | #3-48 |
Shank Length | 1 5/16 in |
Square Size | 0.1090 in |
Size | #3 |
Description
Straight Flute Tap, Thread Size #3-48, UNC, Plug, Overall Length 1 25/32 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 7/16 in, 75 Percent Thread Drill Size 2.00 mm, Thread Limit H2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AJAX TOOL WORKS Flat Chisel, 3/4" Blade, 18" (A910-18)
- WRIGHT TOOL Socket 1/2" Drive 12 Point Deep Socket - (4640)
- MILWAUKEE TOOL Composite Folding Rule (48-22-3801)
- RIDGID RIDGID® 47057 812 12" 2" Capacity Aluminum Straight Pipe Wrench (47057)
- OSG Straight Flute Hand Tap Modified Bottoming, 3 Flutes (12800600)
- OSG Straight Flute Hand Tap, Bottoming 3 Flutes (1105400108)
- OSG Straight Flute Hand Tap, Taper 3 Flutes (391)
- OSG Straight Flute Hand Tap Plug, 3 Flutes (1050100)
- OSG Straight Flute Hand Tap, Plug, 3 Flutes (1172200)
- OSG Straight Flute Hand Tap, Bottoming 3 Flutes (1002300)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 3 Flutes (328166)
- Osg Taps