Shop All Straight Flute 2-Flute Taps
Osg
Straight Flute Hand Tap, Plug, 2 Flutes
Mfr # 1195400
Zoro # G2770041
$7.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-28
- Shank Dia. 0.255"
- Tap Chamfer Plug
- Tap Dimension Type Inch
- Number of Flutes 2
Product Information
- Brand Osg
- MFR # 1195400
- Zoro # G2770041
- Country of Origin Brazil
- Category Straight Flute 2-Flute Taps
Dimensions
Tap Thread Size | 1/4"-28 |
Shank Dia. | 0.255" |
Tap Dimension Type | Inch |
Tap Size | 1/4" |
Overall Length | 2-1/2" |
Thread Length | 1" |
Pitch Diameter Limit | H3 |
Shank Length | 1 3/16 in |
Thread Size | 1/4"-28 |
65% Thread Drill Size | 7/32 in |
55% Thread Drill Size | 5.70 mm |
75% Thread Drill Size | 5.45 mm |
Square Size | 0.1900 in |
Tap Length Standard | ANSI |
Size | 1/4 |
Description
Straight Flute Tap, Thread Size 1/4 In.-28, UNF, Plug, Overall Length 2 1/2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 13/16 in, 75 Percent Thread Drill Size 5.45 mm, Thread Limit H3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/4" Drive X-Core™ Pinless Impact Universal Joint (84180)
- LINK HANDLES Handle Hatchet 13 Inch (65289)
- ADVANCE EQUIPMENT 9-3/8" Univ Sander Head (K-318 H)
- CMT ORANGE TOOLS CMT CONTRACTOR LAMINATE TRIMMER BITS (84301)
- OSG Straight Flute Hand Tap, Plug, 2 (1026100)
- OSG Straight Flute Hand Tap Taper, 2 Flutes (1000601)
- OSG Straight Flute Hand Tap, Plug, 2 (1074300)
- OSG Straight Flute Hand Tap Plug, 2 Flutes (1061300)
- OSG Straight Flute Hand Tap, Plug, 2 (1195100)
- OSG Straight Flute Hand Tap, Bottoming, 2 Flutes (1065200)
- ZORO SELECT Straight Flute Hand Tap Plug, 2 Flutes (15534)
- Osg Taps