Shop All Straight Flute 2-Flute Taps
Osg
Straight Flute Hand Tap, Plug, 2
Mfr # 1195101
Zoro # G2770078
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.255"
- Tap Thread Size 1/4"-20
- Tap Dimension Type Inch
- Tap Chamfer Plug
- Number of Flutes 2
Product Information
- Brand Osg
- MFR # 1195101
- Zoro # G2770078
- Country of Origin Brazil
- Category Straight Flute 2-Flute Taps
Dimensions
Shank Dia. | 0.255" |
Tap Thread Size | 1/4"-20 |
Tap Dimension Type | Inch |
Tap Size | 1/4" |
Overall Length | 2-1/2" |
Pitch Diameter Limit | H3 |
Thread Length | 1" |
55% Thread Drill Size | #3 |
75% Thread Drill Size | #7 |
Thread Size | 1/4"-20 |
Tap Length Standard | ANSI |
65% Thread Drill Size | #5 |
Square Size | 0.1900 in |
Shank Length | 1 3/16 in |
Size | 1/4 |
Description
Straight Flute Tap, Thread Size 1/4 In.-20, UNC, Plug, Overall Length 2 1/2 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 13/16 in, 75 Percent Thread Drill Size #7, Thread Limit H3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 65.5-inch x 0.5-inch x 0.025 x 18 TPI Carbon Tool Steel Blade (369465)
- ZEPHYR Countersink Cage, 1-1/2" Cutter Dia. (ZT334-W)
- IRWIN Die 1/4-28 Nf (6523)
- CRESCENT NICHOLSON 4" Mill Single Cut Bastard File (08243NN)
- OSG Straight Flute Hand Tap, Bottoming 2 Flutes (1040000)
- OSG Straight Flute Hand Tap, Plug, 2 (1195100)
- OSG Straight Flute Hand Tap, Bottoming, 2 (1195200)
- OSG Straight Flute Hand Tap, Plug, 2 (1074000)
- OSG Straight Flute Hand Tap, Bottoming, 2 Flutes (1073501)
- OSG Straight Flute Hand Tap, Bottoming 2 Flutes (1074100)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 2 Flutes (330071)
- Osg Taps