Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap Modified Bottoming, 4 Flutes
Mfr # 12801500
Zoro # G9311513
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 22.70mm
- Tap Thread Size M24-3.00
- Tap Material High Speed Steel
- Tap Chamfer Modified Bottoming
- Tap Finish Bright
Product Information
- Brand Osg
- MFR # 12801500
- Zoro # G9311513
- Country of Origin Brazil
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 22.70mm |
Tap Thread Size | M24-3.00 |
Tap Size | M24 |
Tap Dimension Type | Metric |
Overall Length | 138.00mm |
Pitch Diameter Limit | D6 |
Thread Length | 65.00mm |
55% Thread Drill Size | 55/64 in |
Square Size | 17.07 mm |
Thread Size | M24x3 |
65% Thread Drill Size | 27/32 in |
75% Thread Drill Size | 53/64 in |
Shank Length | 59.00 mm |
Description
Screw Thread Insert STI Tap, Thread Size M24x3, Metric Coarse, Overall Length 138.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 42.00 mm, Tap Chamfer Modified Bottoming, Thread Limit D6, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8%-M42 RHS/RHC 13/32 (54067)
- DRILL AMERICA 21/64" Tin Coated Jobber Length Drill Bit (DWDTN21/64)
- STAHLWILLE TOOLS 12, 5 mm (1/2") Screwdriver socket TORX T70 L.60 mm (03100070)
- ULLMAN Spring Claw, Mag, Flex, LED, 25-3/8 In, 5 lb (16MLT)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1608707)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (12605000)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1661400)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1004208)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (753)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1974100)
- KODIAK CUTTING TOOLS 5/8-11 TIN Coated Tap Plug Chamfer (5541385)
- Osg Taps