Shop All Straight Flute 3-Flute Taps
Osg
Straight Flute Hand Tap, Modified Bottoming 3 Flutes
Mfr # 24014
Zoro # G9301521
product price: $91.79
/ea
Free Shipping & Returns
$91.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 5.00mm
- Tap Thread Size M4-0.70
- Tap Chamfer Modified Bottoming
- Number of Flutes 3
- Tap Dimension Type Metric
Product Information
- Brand Osg
- MFR # 24014
- Zoro # G9301521
- Country of Origin Japan
- Category Straight Flute 3-Flute Taps
Dimensions
Shank Dia. | 5.00mm |
Tap Thread Size | M4-0.70 |
Tap Dimension Type | Metric |
Tap Size | M4 |
Overall Length | 52.00mm |
Pitch Diameter Limit | Not Rated |
Thread Length | 20.00mm |
75% Thread Drill Size | 3.30 mm |
Tap Length Standard | JIS |
Square Size | 3.98 mm |
Shank Length | 38.00 mm |
65% Thread Drill Size | 3.40 mm |
Thread Size | M4x0.7 |
55% Thread Drill Size | 3.50 mm |
Size | M4 |
Description
Straight Flute Tap, Thread Size M4x0.7, Metric Coarse, Modified Bottoming, Overall Length 52.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 13.00 mm, 75 Percent Thread Drill Size 3.30 mm, Thread Limit OH3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/2"-60 HSS 4 Flute Machine Countersink (DEWMSK1-1/2-60)
- APEX TOOL GROUP 1/2" Drive Extension, SAE, 1 pcs, Urethane Covered, 12 in L (UG-EX-508-12)
- YG-1 TOOL CO AluPower Hpc 3 Flute Corner RadiusWNeck 37° Helix Coated End Mill (JAG98910)
- STAHLWILLE TOOLS TORQ-SET® screwdriver DRALL+ Size6 blade length 100 mm (46363006)
- OSG Straight Flute Hand Tap, Bottoming 3 Flutes (22807)
- OSG Straight Flute Hand Tap Plug, 3 Flutes (2495203)
- OSG Straight Flute Hand Tap, Plug, 3 Flutes (1745500)
- OSG Straight Flute Hand Tap Modified Bottoming, 3 Flutes (12800600)
- OSG Straight Flute Hand Tap, Taper, 3 (511)
- OSG Straight Flute Hand Tap, Bottoming, 3 (1170201)
- WIDIA Straight Flute Hand Tap Plug, 3 Flutes (15185)
- Osg Taps