Shop All Straight Flute 3-Flute Taps
Osg
Straight Flute Hand Tap Modified Bottoming, 3 Flutes
Mfr # 24010
Zoro # G9301512
product price: $92.39
/ea
Free Shipping & Returns
$92.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 4.00mm
- Tap Thread Size M3-0.50
- Tap Chamfer Modified Bottoming
- Tap Dimension Type Metric
- Number of Flutes 3
Product Information
- Brand Osg
- MFR # 24010
- Zoro # G9301512
- Country of Origin Japan
- Category Straight Flute 3-Flute Taps
Dimensions
Shank Dia. | 4.00mm |
Tap Thread Size | M3-0.50 |
Tap Dimension Type | Metric |
Tap Size | M3 |
Overall Length | 46.00mm |
Thread Length | 18.00mm |
Pitch Diameter Limit | Not Rated |
Thread Size | M3x0.5 |
75% Thread Drill Size | 2.50 mm |
Square Size | 3.20 mm |
55% Thread Drill Size | #37 |
Shank Length | 33.00 mm |
Tap Length Standard | JIS |
65% Thread Drill Size | #38 |
Size | M3 |
Description
Straight Flute Tap, Thread Size M3x0.5, Metric Coarse, Modified Bottoming, Overall Length 46.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 10.00 mm, 75 Percent Thread Drill Size 2.50 mm, Thread Limit OH3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND Hex Key L 8Mm Long Arm (14616)
- KEO Countersink, 6 FL, 100 Deg, 1 In, Cobalt (55571)
- GS TOOLING ER25 16.0-16.5mm (0.6496 ) Collet (337499)
- ASTRO PNEUMATIC Tool Holder, Magnetic Bar, 24" (7324)
- OSG Straight Flute Hand Tap, Plug 3 Flutes (1972201)
- OSG Straight Flute Hand Tap, Bottoming 3 Flutes (1003800)
- OSG Straight Flute Hand Tap, Bottoming 3 Flutes (2401603)
- OSG Straight Flute Hand Tap, Taper 3 Flutes (1013608)
- OSG Straight Flute Hand Tap, Taper, 3 (1013900)
- OSG Straight Flute Hand Tap Bottoming, 3 Flutes (1046200)
- RECOIL Straight Flute Hand Tap , M10-1.50 , Plug , 3 Flutes, UNC (45105)
- Osg Taps