Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap Modified Bottoming, 3 Flutes
Mfr # 12800900
Zoro # G9311452
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M12-1.75
- Shank Dia. 12.00mm
- Tap Chamfer Modified Bottoming
- Tap Material High Speed Steel
- Tap Finish Bright
Product Information
- Brand Osg
- MFR # 12800900
- Zoro # G9311452
- Country of Origin Brazil
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M12-1.75 |
Shank Dia. | 12.00mm |
Tap Size | M12 |
Tap Dimension Type | Metric |
Overall Length | 97.00mm |
Pitch Diameter Limit | D4 |
Thread Length | 46.00mm |
Shank Length | 41.00 mm |
55% Thread Drill Size | 27/64 in |
Square Size | 8.18 mm |
Thread Size | M12x1.75 |
75% Thread Drill Size | 10.30 mm |
65% Thread Drill Size | 10.50 mm |
Description
Screw Thread Insert STI Tap, Thread Size M12x1.75, Metric Coarse, Overall Length 91.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 24.00 mm, Tap Chamfer Modified Bottoming, Thread Limit D4, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive, 11/16" Hex SAE Socket, 6 Points (53YR72)
- MORSE Chucking Reamer, Series 1655, 0501 Dia, 8 Overall Length, Straight Shank, 04355 Shank Dia, 6 F (22230)
- BETA T-Handle Wrench w/Swivel, 8mm (009520008)
- WILTON Wilton 825-21016 10 Lb Head; 16 in. Bash Sledge Hammer (825-21016)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1971700)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1120108)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (3147203)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1137500)
- OSG Straight Flute Hand Tap, Plug, 4 (732)
- OSG Straight Flute Hand Tap, Bottoming, 4 (22628)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 (C54934)
- Osg Taps