Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap Modified Bottoming, 3 Flutes
Mfr # 12800700
Zoro # G9311434
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M8-1.25
- Shank Dia. 9.70mm
- Tap Chamfer Modified Bottoming
- Tap Material High Speed Steel
- Number of Flutes 3
Product Information
- Brand Osg
- MFR # 12800700
- Zoro # G9311434
- Country of Origin Brazil
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M8-1.25 |
Shank Dia. | 9.70mm |
Tap Size | M8 |
Tap Dimension Type | Metric |
Overall Length | 74.00mm |
Pitch Diameter Limit | D3 |
Thread Length | 32.00mm |
55% Thread Drill Size | 7.10 mm |
75% Thread Drill Size | H |
65% Thread Drill Size | I |
Square Size | 7.26 mm |
Shank Length | 42.00 mm |
Thread Size | M8x1.25 |
Description
Screw Thread Insert STI Tap, Thread Size M8x1.25, Metric Coarse, Overall Length 74.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 17.00 mm, Tap Chamfer Modified Bottoming, Thread Limit D3, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 13 ft. L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEG083C812M42-13' 0)
- HHIP 26-2 Cut-Off Blade (3900-5311)
- PROTO Combination Wrench Set, Metric, 15 pcs. (J1200F-MBASD)
- WELLER Crescent Metric and SAE Flex Adjustable Wrench 8 in. L 1 pc (ACFR8VS)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1122501)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1121701)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1976500)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1680100)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1122600)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (12604700)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1973401)
- Osg Straight Flute 4-Flute Taps