Shop All Straight Flute 3-Flute Taps
Osg
Straight Flute Hand Tap Modified Bottoming, 3 Flutes
Mfr # 12800600
Zoro # G9665117
original price:
$11.69
11% off
new price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M6-1.00
- Shank Dia. 8.08mm
- Tap Chamfer Modified Bottoming
- Tap Finish Bright
- Tap Dimension Type Metric
Product Information
- Brand Osg
- MFR # 12800600
- Zoro # G9665117
- Country of Origin Brazil
- Category Straight Flute 3-Flute Taps
Dimensions
Tap Thread Size | M6-1.00 |
Shank Dia. | 8.08mm |
Tap Dimension Type | Metric |
Tap Size | M6 |
Overall Length | 69.00mm |
Pitch Diameter Limit | D3 |
Thread Length | 34.00mm |
55% Thread Drill Size | 5.25 mm |
Thread Size | M6x1 |
65% Thread Drill Size | 13/64 in |
Square Size | 6.05 mm |
Shank Length | 40.00 mm |
75% Thread Drill Size | 5.00 mm |
Description
Screw Thread Insert STI Tap, Thread Size M6x1, Metric Coarse, Overall Length 69.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 14.00 mm, Tap Chamfer Modified Bottoming, Thread Limit D3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 4-3/4" Precision Electronics Side Cutter, ESD, Ergonomic Grip (79 22 120 ESD)
- MILWAUKEE TOOL 3/16 in. x 6 in. Cabinet Cushion Grip Screwdriver (Made in USA) (MT212)
- HYDE Putty Knife Set, Flexible, 1-1/2, 3"W, 2 Pc. (48909)
- LISLE SOCKET HARMONIC BALANCER 22MM (LI77110)
- OSG Straight Flute Hand Tap, Plug 3 Flutes (6010200)
- OSG Straight Flute Hand Tap, Plug, 3 (6004500)
- OSG Straight Flute Hand Tap, Bottoming, 3 (1013808)
- OSG Straight Flute Hand Tap, Bottoming, 3 (1023801)
- OSG Straight Flute Hand Tap, Bottoming, 3 (1811500)
- OSG Straight Flute Hand Tap, Plug, 3 Flutes (452)
- OSG Straight Flute Hand Tap, Bottoming, 3 Flutes (1171405)
- Osg Taps