Shop All Straight Flute Taps
Osg
Straight Flute Hand Tap, M6-1.00, Modified Bottoming, 5 Flutes, Metric Coarse
Mfr # 8330073
Zoro # G9300225
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M6-1.00
- Tap Chamfer Modified Bottoming
- Number of Flutes 5
- Tap Thread Type Metric Coarse
- Tap Grouping Tap
Product Information
- Brand Osg
- MFR # 8330073
- Zoro # G9300225
- Country of Origin Japan
- Category Straight Flute Taps
Dimensions
Tap Thread Size | M6-1.00 |
Thread Length | 24.00mm |
Pitch Diameter Limit | Not Rated |
Overall Length | 62.00mm |
Shank Dia. | 6.00mm |
Tap Size | M6 |
Tap Dimension Type | Metric |
65% Thread Drill Size | 13/64 in |
Tap Length Standard | JIS |
Square Size | 4.50 mm |
55% Thread Drill Size | 5.25 mm |
75% Thread Drill Size | 5.00 mm |
Shank Length | 30.00 mm |
Thread Size | M6x1 |
Size | M6 |
Description
Straight Flute Tap, Thread Size M6x1, Metric Coarse, Modified Bottoming, Overall Length 62.00 mm, High Speed Steel, TiCN, Right Hand, Thread Length 21.00 mm, 75 Percent Thread Drill Size 5.00 mm, Thread Limit OH3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURSTON MANUFACTURING HAMMER BODY SMOOTHING 1-1/2DIA (VIV127)
- ULTRA-DEX USA Clamp, CM-121 (CM-121)
- INGERSOLL-RAND Die Grinder Accessory Kit, 50 Pc, w/Case (23A-VAR-GR)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1018U)
- OSG Straight Flute Hand Tap, 5/8"-11, Bottoming, 5 Flutes, UNC (1005202308)
- OSG Straight Flute Hand Tap, 7/8"-20, Bottoming, 6 Flutes, UNEF (1682200)
- OSG Straight Flute Hand Tap, 1"-8, Bottoming, 5 Flutes, UNC (1005203508)
- OSG Straight Flute Hand Tap, M12-1.00, Modified Bottoming, 5 Flutes, Metric (8330121)
- OSG Straight Flute Hand Tap, 1-3/4"-8, Plug, 6 Flutes, UNF (1691600)
- OSG Straight Flute Hand Tap, M20-2.50, Modified Bottoming, 6 Flutes, Metric Coarse (8330147)
- CENTURY DRILL & TOOL Metric Carbon Steel Tap, 14.0 x 1.5mm (97328)
- Osg Straight Flute Taps